Zoro Homepage

Caution Sign, 14 in H, 10 in W, Aluminum, Rectangle, MRAD604VA

  • Mfr # MRAD604VA

  • Zoro # G1725886


product price: $18.69
/ea

Key Features

Header
Caution
Legend
Laser In Use. Do Not Stare Into Beam.
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRAD604VA
Zoro #
G1725886
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.040 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Laser In Use. Do Not Stare Into Beam.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Color
Black
Header Background Color
Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
ANSI Compliant
Yes
Legend/Background Color
Yellow, Red and Black/White
Subject Matter
Laser Hazard
Language
English
Material
Aluminum
Legend Color
Black
Mounting Style
With Mounting Holes
Background Color
White
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Laser Hazard, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Laser In Use. Do Not Stare Into Beam., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.