Caution Sign, 14" W, 10" H, English, Vinyl, Yellow, Legend Style: Blank

  • Mfr # MRBH606VS

  • Zoro # G1713453


product price:  $8.39
/ea

Key Features

Header
Caution
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRBH606VS
Zoro #
G1713453
UPC #
846642012014
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Blank
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Material
vinyl
Subject Matter
Blank
Background Color
Yellow
Mounting Style
Adhesive-Backed
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Write on Surface
No
Includes Mounting Hardware
No
Metal Detectable
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Chemical Resistant
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Glow In The Dark
No
Minimum Service Temperature
-20 Degrees F
Graffiti Resistant
No
Sign Header
Caution
Corrosion Resistant
No
Minimum Application Temperature
20 Degrees F
Anti-Slip Surface
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
State Specific Sign
No
Abrasion Resistant
No

Description

Caution Sign, Sign Subject Matter Caution, Height 10 in, Width 14 in, Sign Material Vinyl, Header Caution, Legend No Legend, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.