This item is Discontinued.

Accuform Caution Sign, 14 in Height, 10 in Width, Vinyl, Rectangle, English MRPE627VS

Caution Sign, 14 in Height, 10 in Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # MRPE627VS
  • Zoro # G3830881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRPE627VS
Zoro #
G3830881
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Respirator To Protect Your Lungs.
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Symbol and Text
Background Color
White
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
yellow and Black/White
Material
vinyl
Double-Sided
No
Header Background Color
Yellow
Header Legend Color
Black
Subject Matter
Personal Protection
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
Sign Legend Text Color
Black
Color
Black on White

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Vinyl, Header Caution, Legend Wear Respirator To Protect Your Lungs., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.