Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 24" H, 24 in W, Vinyl, English, KDD739

  • Mfr # KDD739

  • Zoro # G1714765


product price: $46.69
/ea

Key Features

Header
Caution
Legend
Disabled Vehicle Do Not Attempt To Drive
Width
24 in
Height
24"
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD739
Zoro #
G1714765
UPC #
846642000486
Country of Origin
United States

Dimensions

Width
24 in
Height
24"

Details

Item
Caution Sign
Header
Caution
Legend
Disabled Vehicle Do Not Attempt To Drive
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Legend Style
Text and Symbol
Header Legend Color
Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Height 24 In., Width 24 in, Sign Material Vinyl, Printed Language English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.