Caution Sign, 24 in Height, 36 in Width, Plastic, Rectangle, English (Discontinued)
- Mfr # MPPE607VP
- Zoro # G1714756
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPPE607VP
Zoro #
G1714756
UPC #
846642045036
Country of Origin
United States
Dimensions
Width
36 in
Height
24 in
Thickness
0.055 in
Details
Item
Caution Sign
Header
Caution
Legend
Safety Glasses Hard Hat Work Boots Must Be Worn On This Jobsite
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 24 in, Width 36 in, Sign Material Plastic, Header Caution, Legend Safety Glasses Hard Hat Work Boots Must Be Worn On This Jobsite, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.