Zoro Homepage

Caution Sign, 3 1/2 in Height, 5 in Width, Vinyl, English, Spanish

  • Mfr # SBLPPE625VSP

  • Zoro # G1723217


product price: $8.75
/pk 5, $1.75/ea

Key Features

Header
Caution
Legend
Hearing Protection Required In This Area/Se Requiere Protection Del Oido En Esta Area
Width
5 in
Height
3 1/2 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBLPPE625VSP
Zoro #
G1723217
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required In This Area/Se Requiere Protection Del Oido En Esta Area
Sign Material
Vinyl
Printed Language
English, Spanish
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Color
Black
Language
English, Spanish
Material
vinyl
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Mounting Style
Surface
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 3 1/2 in, Width 5 in, Sign Material Vinyl, Header Caution, Legend Hearing Protection Required In This Area/Se Requiere Protection Del Oido En Esta Area, Printed Language English, Spanish, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.