Caution, Open Door Slowly, 10" W x 7" H, Rectangle, Aluminum, MABR603VA

  • Mfr # MABR603VA

  • Zoro # G1706198


product price:  $11.35
/ea

Key Features

Legend
Open Door Slowly
Sign Material
Aluminum
Height
7"
Width
10"
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MABR603VA
Zoro #
G1706198
UPC #
846642007904
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.040"

Details

Item
Caution Sign
Legend
Open Door Slowly
Sign Material
Aluminum
Sign Mounting Style
mounting holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Black
Header
Caution
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Printed Language
English
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Open Door Slowly, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.