Caution Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MWLD610VA

  • Mfr # MWLD610VA

  • Zoro # G1708447


product price: $12.15
/ea

Key Features

Header
Caution
Legend
Hot Surface Do Not Touch
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWLD610VA
Zoro #
G1708447
UPC #
846642053734
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface Do Not Touch
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Legend Color
Yellow
Legend/Background Color
Yellow, Red and Black/White
Language
English
Background Color
Yellow
Mounting Style
With Mounting Holes
Legend Color
Black
Subject Matter
Hot
Material
Aluminum
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Hot Surface Do Not Touch, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products