Zoro Homepage

Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, MCPG611VP

  • Mfr # MCPG611VP

  • Zoro # G1706706


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Caution
Legend
Hot
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG611VP
Zoro #
G1706706
UPC #
846642005016
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Sign Header
Caution
Sign Legend
Hot
Sign Header Background Color
Black
Glow In The Dark
No

Description

Caution Sign, Rectangle, English, Sign Legend Hot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.