Zoro Homepage

Caution Sign, 7 in H, 10 in W, Vinyl, Rectangle, MRAD632VS

  • Mfr # MRAD632VS

  • Zoro # G1725028


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Header
Caution
Legend
Radiation Area Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRAD632VS
Zoro #
G1725028
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Background Color
Yellow
Language
English
Material
vinyl
Subject Matter
Radiation Hazard
Legend Color
Black
Mounting Style
Adhesive-Backed
Legend/Background Color
Black and Pink/Yellow
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Background Color
Black
Minimum Service Temperature
-20 Degrees F
Sign Legend
Radiation Area Authorized Personnel Only
Sign Legend Style
Symbol and Text
Minimum Application Temperature
20 Degrees F
Metal Detectable
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Header Style
Text
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header
Caution
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Header Text Color
Yellow
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No

Description

Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Radiation Area Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products