Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # MCRT602VP

  • Zoro # G1715429


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Caution
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCRT602VP
Zoro #
G1715429
UPC #
46642958545
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in

Details

Item
Caution Sign
Header
Caution
Legend
Construction Area Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Construction, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Construction Area Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.