Zoro Homepage

Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, MWLD610VP

  • Mfr # MWLD610VP

  • Zoro # G1708508


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Caution
Legend
Hot Surface Do Not Touch
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWLD610VP
Zoro #
G1708508
UPC #
846642053741
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in

Description

Caution Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Hot Surface Do Not Touch, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.