This item is Discontinued.

Accuform Caution, Pinch Points Keep Hands Clear, 10" W x 7" H, Rectangle, Aluminum MEQM700VA

Caution, Pinch Points Keep Hands Clear, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MEQM700VA
  • Zoro # G3793562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEQM700VA
Zoro #
G3793562
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Caution Sign
Header
Caution
Legend
Pinch Points Keep Hands Clear
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Symbol and Text
Mounting Style
With Mounting Holes
Material
Aluminum
Operating Temp. Range
-40 Degrees to 250 Degrees F
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Subject Matter
Keep Hands Clear
Language
English
Legend Color
Black
Background Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Keep Hands Clear, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Pinch Points Keep Hands Clear, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.