Zoro Homepage

Caution Sign, 7 x 10In, BK/YEL, AL, ENG, Text, Sign Legend Color: Black

  • Mfr # MPPE441VA

  • Zoro # G1730637


product price: $11.99
/ea

Key Features

Header
Caution
Legend
Hard Hats, Safety Glasses, Safety Shoes Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE441VA
Zoro #
G1730637
UPC #
846642041397
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Hard Hats, Safety Glasses, Safety Shoes Required Beyond This Point
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Subject Matter
Personal Protection
Background Color
Yellow
Legend Color
Black
Legend/Background Color
Black/Yellow
Material
Aluminum
Mounting Style
With Mounting Holes
Language
English
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Abrasion Resistant
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Header Background Color
Black
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend
Hard Hats, Safety Glasses, Safety Shoes Required Beyond This Point
Sign Legend Background Color
Yellow
State Specific Sign
No
Mirror Print
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Sign Header Style
Text
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Hard Hats, Safety Glasses, Safety Shoes Required Beyond This Point, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.