Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 x 10In, BK/YEL, Self-ADH, Legend: Eye Protection Required

  • Mfr # MPPE791VS

  • Zoro # G1710145


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Header
Caution
Legend
Eye Protection Required
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE791VS
Zoro #
G1710145
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Text Color
Black
Write on Surface
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Header
Caution
Abrasion Resistant
No
Sign Legend
Eye Protection Required
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Service Temperature
-20 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Glow In The Dark
No
Number of Printed Sides
1
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
State Specific Sign
No
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Graffiti Resistant
No
Chemical Resistant
No
Minimum Application Temperature
20 Degrees F
Sign Legend Style
Text
Sign Header Style
Text
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Vinyl, Header Caution, Legend Eye Protection Required, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.