Zoro Homepage
This item is Discontinued.
Accuform Caution Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English MPPE795VS

Caution Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (Discontinued)

  • Mfr # MPPE795VS
  • Zoro # G3791471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE795VS
Zoro #
G3791471
UPC #
846642087395
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.