Zoro Homepage
This item is Discontinued.
Accuform Caution Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English MVHR673VS

Caution Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (Discontinued)

  • Mfr # MVHR673VS
  • Zoro # G4005802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVHR673VS
Zoro #
G4005802
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Obstruction Within 36 In., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.