This item is Discontinued.

Accuform Spanish Caution Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, Spanish SHMELC639VS

Spanish Caution Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, Spanish (Discontinued)

  • Mfr # SHMELC639VS
  • Zoro # G4172296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHMELC639VS
Zoro #
G4172296
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in

Details

Item
Spanish Caution Sign
Header
Precaucion
Legend
Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Segun Las Normas De OSHA-NEC
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
vinyl
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Language
Spanish
Header Legend Color
Yellow
Subject Matter
Electrical Hazard
Legend Style
Text
Mounting Style
Adhesive-Backed
Legend Color
Black
Background Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Sign Legend Text Color
Black
Color
Black on Yellow

Description

Spanish Caution Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Vinyl, Header Precaucion, Legend Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Segun Las Normas De OSHA-NEC, Printed Language Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.