Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7X10", BK and Grn/Wht, Eng, MPPE929VS

  • Mfr # MPPE929VS

  • Zoro # G1709348


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Header
Safety First
Legend
Eye Protection Required In This Area
Height
7 in
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE929VS
Zoro #
G1709348
UPC #
846642086282
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety First Sign
Header
Safety First
Legend
Eye Protection Required In This Area
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Green
Legend Style
Text
Mounting Style
Adhesive-Backed
Legend/Background Color
Black And Green/White
Legend Color
Black
Language
English
Background Color
White
Material
vinyl
Subject Matter
Personal Protection
Sign Legend Text Color
Black
Sign Legend Style
Text
Material Properties
Flexible
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Header Style
Text
Corrosion Resistant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header
Safety First
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend
Eye Protection Required In This Area
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Write on Surface
No
Minimum Application Temperature
20 Degrees F
Mirror Print
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-20 Degrees F
State Specific Sign
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Graffiti Resistant
No
Sign Header Background Color
Green
Sign Header Text Color
White
Chemical Resistant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated

Description

Safety First Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Eye Protection Required In This Area, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.