Zoro Homepage

Caution Sign, 7X10", BK/Yel, Al, Eng, Text, MPPE402VA

  • Mfr # MPPE402VA

  • Zoro # G1706697


product price: $12.49
/ea

Key Features

Header
Caution
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection For Extended Exposure
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE402VA
Zoro #
G1706697
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in

Details

Item
Caution Sign
Header
Caution
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection For Extended Exposure
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 250 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Noise Area May Cause Hearing Loss Use Proper Ear Protection For Extended Exposure, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.