Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7X10", BK/Yel, Self-Adh, MPPA605VS

  • Mfr # MPPA605VS

  • Zoro # G1730759


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Caution
Legend
Eye Protection Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPA605VS
Zoro #
G1730759
UPC #
846642013394
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Must Be Worn In This Area
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Language
English
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
Background Color
Yellow
Legend Color
Black
Material
vinyl
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Glow In The Dark
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-20 Degrees F
Material Properties
Flexible
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Header
Caution
Average Outdoor Durability
2 yr
Abrasion Resistant
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
20 Degrees F
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Eye Protection Must Be Worn In This Area When Operating This Machinery
Metal Detectable
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Write on Surface
No
Sign Header Background Color
Black
Sign Header Text Color
Yellow

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Vinyl, Header Caution, Legend Eye Protection Must Be Worn In This Area, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.