Zoro Homepage

Caution Sign, 8X8", BK/Yel, PS, Eng, Sign Background Color: Yellow

  • Mfr # PSP476

  • Zoro # G1729736


product price: $10.15
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required In This Area
Width
8 in
Height
8 in
Sign Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP476
Zoro #
G1729736
UPC #
846642059552
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.100 in

Details

Item
L-Shape Projection Sign
Header
Caution
Legend
Hearing Protection Required In This Area
Sign Shape
L-Shaped
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-40 Degrees to 212 Degrees F
Legend Style
Symbol and Text
Includes
Mounting screws and self-adhesive foam tape
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
Yes
Header Legend Color
Yellow
Sign Legend Text Color
Black

Description

L-Shape Projection Sign, Sign Subject Matter Personal Protection, Height 8 in, Width 8 in, Sign Material Plastic, Header Caution, Legend Hearing Protection Required In This Area, Printed Language English, Sign Shape L-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.