This item is Discontinued.

Accuform Caution, Look Out For Construction Traffic, 36" W x 24" H, Rectangle, Plastic MVHR627VP

Caution, Look Out For Construction Traffic, 36" W x 24" H, Rectangle, Plastic (Discontinued)

  • Mfr # MVHR627VP
  • Zoro # G8310784
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVHR627VP
Zoro #
G8310784
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Height
24"
Thickness
0.055"

Details

Item
Caution Sign
Header
Caution
Legend
Look Out For Construction Traffic
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend/Background Color
Black/Yellow
Header Background Color
Black
Background Color
Yellow
Subject Matter
Construction
ANSI Compliant
Yes
Language
English
Double-Sided
No
Legend Color
Black
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Material
Plastic
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Construction, Height 24 in, Width 36 in, Sign Material Plastic, Header Caution, Legend Look Out For Construction Traffic, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.