
Caution Sign, MABR607XV
Mfr # MABR607XV
Zoro # G411681185
product price: $15.75
/eaKey Features
Width
14 in
Height
10 in
Sign Material
Adhesive Dura-Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MABR607XV
Zoro #
G411681185
UPC #
846642098957
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Adhesive Dura-Poly
Description
Accuform Caution Sign, Header CAUTION, Legend OPEN DOOR SLOWLY, 6 mil Adhesive DuraVinyl, Acrylic Adhesive Mounting, 10 in Height, 14 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.