Zoro Homepage

Caution Sign, MVHR680VP

  • Mfr # MVHR680VP

  • Zoro # G411732900


product price: $9.79
/ea

Key Features

Width
10 in
Height
7 in
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVHR680VP
Zoro #
G411732900
UPC #
846642061661
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Sign Material
Plastic

Description

Accuform Caution Sign, Header CAUTION, Legend PEDESTRIAN CROSSING, 0055 in Plastic, 7 in Height, 10 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content, and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors, and enough flex to mount on slightly curved areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.