Caution Sign, Not A Step, 10inW x 7inH, Adhesive Vinyl
- Mfr # MSTF647VS
- Zoro # G408430963
product price:Â
$
18.15
/ea
Sold in multiples of 2 for
$36.30
Key Features
Sign Material
Vinyl
Size
10inW x 7inH
Sign Mounting Style
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSTF647VS
- Zoro #
- G408430963
- UPC #
- 846642012922
- Country of Origin
- United States
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive
Dimensions
- Size
- 10inW x 7inH
Description
Safety sign, caution not a step, adhesive vinyl, 7 x 10 features: signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage. comply in accordance with osha 29 cfr 1910.145 and ansi z535 requirements printed matte surface has permanent acrylic adhesive back flexible vinyl can be applied to curved or uneven surfaces moisture resistant for a various light-duty indoor and sheltered outdoor marking needs square corners and scored back liner for quick peel-off and application
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.