Caution Sign, Not A Step, 10inW x 7inH, Aluminum

  • Mfr # MSTF647VA
  • Zoro # G308430926
product price: 
$
37.19
/ea
Sold in multiples of 2 for $74.38

Key Features

Sign Material
Aluminum
Size
10inW x 7inH
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MSTF647VA
Zoro #
G308430926
UPC #
846642011628
Country of Origin
United States
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes

Dimensions

Size
10inW x 7inH

Description

Safety sign, caution not a step, aluminum, 7 x 10 features: signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage. comply in accordance with osha 29 cfr 1910.145 and ansi z535 requirements thick, rigid aluminum has the strength of metal without the rust printed surface has clear uv protective overcoat to withstand splashes, washdowns, and outdoor conditions, plus abrasion and chemical resistance rounded corners and 3/16 mounting holes for installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews