Caution Sign, Not A Step, 10inW x 7inH, Plastic
- Mfr # MSTF647VP
- Zoro # G408430635
product price:Â
$
22.45
/ea
Sold in multiples of 2 for
$44.90
Key Features
Sign Material
Plastic
Size
10inW x 7inH
Sign Mounting Style
mounting holes
UV Resistant
uv inhibitors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSTF647VP
- Zoro #
- G408430635
- UPC #
- 846642012274
- Country of Origin
- United States
Dimensions
- Size
- 10inW x 7inH
Details
- Sign Material
- Plastic
- Sign Mounting Style
- mounting holes
- UV Resistant
- uv inhibitors
Description
Safety sign, caution not a step, plastic, 7 x 10 features: signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage. comply in accordance with osha 29 cfr 1910.145 and ansi z535 requirements durable plastic has slight flex that is ideal for indoor and sheltered outdoor environments printed surface has non-glare finish plastic has 50% recycled content with uv inhibitors and good impact resistance rounded corners with 3/16 mounting holes for installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.