
Caution Sign, SBMABR622VS
Mfr # SBMABR622VS
Zoro # G611736319
product price: $24.29
/eaKey Features
Width
14 in
Height
20 in
Sign Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBMABR622VS
Zoro #
G611736319
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
20 in
Details
Sign Material
Adhesive Poly
Description
Accuform Caution Sign, Bilingual, Header CAUTIONPRECAUCION, Text Legend, Legend THIS DOOR MUST BE KEPT CLOSEDMANTENGA ESTA PUERTA CERRADA, 4 mil Adhesive Vinyl, Acrylic Adhesive Mounting, 20 in Height, 14 in Width, Black on Yellow SignYellow on Black Header LegendBackgroundSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.