
Caution Sign, SBMPPA671VP
Mfr # SBMPPA671VP
Zoro # G711734635
product price: $27.79
/eaKey Features
Width
14 in
Height
20 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBMPPA671VP
Zoro #
G711734635
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
20 in
Details
Sign Material
Plastic
Description
Accuform Caution Sign, CAUTION Header, TextSymbol Legend, HEARING PROTECTION REQUIREDPRECAUCION SE REQUIERE PROTECCION AUDITIVA GRAPHIC Legend, 0055 in Plastic, 20 in Height, 14 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors and enough flex to mount on slightly curved areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.