Zoro Homepage

Caution Sign, Vinyl, 10" W, 7" H, Fire Door Keep Closed, Yellow

  • Mfr # MEXT601VS

  • Zoro # G1717249


product price: $8.35
/ea

Key Features

Sign Material
Vinyl
Legend
Fire Door Keep Closed
Width
10"
Thickness
0.004"
Height
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEXT601VS
Zoro #
G1717249
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Thickness
0.004"
Height
7"

Details

Item
Caution Sign
Sign Material
Vinyl
Legend
Fire Door Keep Closed
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
Caution
Header Legend Color
Yellow
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Fire Door Keep Closed, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.