Zoro Homepage

Caution Spill Area, Plastic, 20" x 12"

  • Mfr # PFE301

  • Zoro # G1714616


product price: $14.69
/ea

Key Features

Legend
Caution Spill Area
Sign Material
Plastic
Height
20"
Width
12"
Thickness
0.160"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFE301
Zoro #
G1714616
UPC #
-
Country of Origin
United States

Dimensions

Height
20"
Width
12"
Thickness
0.160"

Details

Item
Caution Sign
Legend
Caution Spill Area
Sign Material
Plastic
UV Resistant
No
Double-Sided
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Operating Temp. Range
-17 Degrees to 160 Degrees F
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Spill Control, Height 20 In., Width 12 In., Sign Material Plastic, Header No Header, Legend Caution Spill Area, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.