Caution Tag, Status Alert, Cardstock, 5 3/4 in H x 3 1/4 in W, Yellow, Rectangle, 25 PK
Mfr # TAB103CTP
Zoro # G7630122
product price: $12.99
/pk 25, $0.52/eaKey Features
Material
Cardstock
Color
Yellow
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAB103CTP
Zoro #
G7630122
UPC #
846642020392
Country of Origin
United States
Dimensions
Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
0.139 in
Mounting Hole Diameter
3/8 in
Tag Size
#7
Description
Caution Tag, Subject Matter Status Alert, Sign Legend Construction Barricade, Legend Same on Both Sides No, Sign Header Barricade, Sign Header Background Color Black, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Construction Work In Progress Within This Barricade, Sign Header -Back Side Barricade, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.