Shop ACCUFORM

Caution Tag By The Roll, General Safety, Cardstock, 6 1/4 in H x 3 in W, Yellow, Rectangle, 100 PK

  • Mfr # TAR134

  • Zoro # G6090691


product price:  $48.19
/pk 100, $0.48/ea

Key Features

Material
Cardstock
Height
6 1/4 in
Width
3 in
Tag Shape
Rectangle
Tag Material
Cardstock
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAR134
Zoro #
G6090691
UPC #
846642039479
Country of Origin
United States

Dimensions

Height
6 1/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.139 in
Mounting Hole Diameter
3/8 in
Tag Size
#7

Details

Item
Caution Tag By The Roll
Material
Cardstock
Color
Yellow
Tag Shape
Rectangle
Tag Material
Cardstock
Tag Color
Yellow
Legend
(Blank)
Legend Color
Yellow
Grommet Material
No Grommet
Shape
Rectangular
Reverse Side Legend
Do Not Remove This Tag!
Legend/Background Color
Black/Yellow
Legend Style
Text
Background Color
Yellow
Header Background Color
Black
Language
English
Header Legend Color
Yellow
Header
Caution
Tag Subject
Accident Prevention
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Moisture Resistant
Yes
Safety Tag Package Style
Roll
Number of Tags
100
Ruled
Ruled
Fastener Type
Fastener Not Included
Maximum Service Temperature
Not Rated
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Header -Back Side
Caution
Tag Style
Single Part
Corrosion Resistant
No
Legend Same on Both Sides
No
UV Resistant
No
Subject Matter
General Safety
Sign Header Background Color
Black
Glow In The Dark
No
Minimum Service Temperature
Not Rated
Corner Shape
Round
Self-Laminating
No
Tear Resistant
Yes
Withstand Pull Force
50 lbf
Chemical Resistant
No
Sign Header Background Color - Back Side
Black
Printed Language
English
Serialization
Not Serialized
Write on Surface
Yes
Safety Tag Legend - Back Side
Do Not Remove This Tag!

Description

Caution Tag By The Roll, Subject Matter General Safety, Legend Same on Both Sides No, Sign Header Caution, Sign Header Background Color Black, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag!, Sign Header -Back Side Caution, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.