Shop ACCUFORM

Caution Tag By The Roll, General Safety, Cardstock, 6 1/4 in H x 3 in W, Yellow, Rectangle, 250 PK

  • Mfr # TAR152

  • Zoro # G6201063


product price:  $111.99
/pk 250, $0.45/ea
Free Shipping & Returns

Key Features

Material
Cardstock
Height
6 1/4 in
Width
3 in
Tag Shape
Rectangle
Hole Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAR152
Zoro #
G6201063
UPC #
846642039462
Country of Origin
United States

Dimensions

Height
6 1/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.139 in
Mounting Hole Diameter
3/8 in
Tag Size
#7

Details

Item
Caution Tag By The Roll
Material
Cardstock
Color
Yellow
Tag Shape
Rectangle
Header Background Color
Black
Legend Style
Text
Tag Material
Cardstock
Tag Color
Yellow
Tag Subject
Out of Service/Order
Language
English
Subject Matter
General Safety
Background Color
Yellow
Legend Color
Yellow
Shape
Rectangular
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Header
Caution
Grommet Material
No Grommet
Reverse Side Legend
Do Not Remove This Tag!
Legend
Do Not Operate
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Header Background Color - Back Side
Black
UV Resistant
No
Number of Tags
250
Safety Tag Legend - Back Side
Do Not Remove This Tag!
Self-Laminating
No
Corrosion Resistant
No
Sign Header Background Color
Black
Moisture Resistant
Yes
Printed Language
English
Sign Header -Back Side
Caution
Tag Style
Single Part
Ruled
Ruled
Tear Resistant
Yes
Serialization
Not Serialized
Safety Tag Package Style
Roll
Sign Legend
Do Not Operate
Fastener Type
Fastener Not Included
Minimum Service Temperature
Not Rated
Sign Header
Caution
Legend Same on Both Sides
No
Corner Shape
Round
Chemical Resistant
No
Maximum Service Temperature
Not Rated
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Write on Surface
Yes
Withstand Pull Force
50 lbf

Description

Caution Tag By The Roll, Subject Matter General Safety, Sign Legend Do Not Operate, Legend Same on Both Sides No, Sign Header Caution, Sign Header Background Color Black, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag!, Sign Header -Back Side Caution, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.