Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, This Door Must Be Kept Closed, 10" W x 7" H, Rectangle, Aluminum, MABR624VA

  • Mfr # MABR624VA

  • Zoro # G1691507


product price: $10.69
/ea

Key Features

Legend
This Door Must Be Kept Closed
Sign Material
Aluminum
Height
7"
Width
10"
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MABR624VA
Zoro #
G1691507
UPC #
846642084868
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.040"

Details

Item
Caution Sign
Legend
This Door Must Be Kept Closed
Sign Material
Aluminum
Sign Mounting Style
3/16" mounting holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
Printed Language
English
Sign Background Color
Yellow
Header Legend Color
Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header
Caution
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend This Door Must Be Kept Closed, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.