Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Watch Your Head, 10" W x 7" H, Rectangle, Vinyl, MECR601VS

  • Mfr # MECR601VS

  • Zoro # G1691525


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Watch Your Head
Sign Material
Vinyl
Height
7"
Width
10"
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MECR601VS
Zoro #
G1691525
UPC #
846642085063
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.004"

Details

Item
Caution Sign
Legend
Watch Your Head
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Black
Header Legend Color
Yellow
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 7 In., Width 10 In., Sign Material Vinyl, Header Caution, Legend Watch Your Head, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.