Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Watch Your Head, 14" W x 10" H, Rectangle, Vinyl, MECR605VS

  • Mfr # MECR605VS

  • Zoro # G1693573


product price: $9.19
/ea

Key Features

Legend
Watch Your Head
Sign Material
Vinyl
Height
10"
Width
14"
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MECR605VS
Zoro #
G1693573
UPC #
846642085094
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.004"
Depth
1/250 in

Details

Item
Caution Sign
Legend
Watch Your Head
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Printed Language
English
Header
Caution
Header Legend Color
Yellow
Legend Style
Text
Language
English
Background Color
Yellow
Legend/Background Color
Black/Yellow
Subject Matter
Clearance
Material
vinyl
Legend Color
black
Sign Legend Text Color
Black
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Sign Header
Caution
Sign Legend
Watch Your Head
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Number of Printed Sides
1
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Protective Coating
No Protective Coating
Chemical Resistant
No
Glow In The Dark
No
Sign Legend Style
Text
Minimum Service Temperature
-20 Degrees F
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Minimum Application Temperature
20 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Mounting Location
Wall

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Vinyl, Header Caution, Legend Watch Your Head, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.