Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CE MARK LABEL CE 12 in X 12 in

  • Mfr # LSCE133

  • Zoro # G815231184


product price: $54.69
/ea

Key Features

Material
Adhesive Poly
Width
0.5 in
Height
0.5 in
Thickness
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSCE133
Zoro #
G815231184
UPC #
-
Country of Origin
United States

Dimensions

Width
0.5 in
Height
0.5 in
Thickness
4.25 in

Details

Material
Adhesive Poly

Description

IEC Electrical Symbol Label, C E, .5 x .5, Adhesive Poly, 500/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.