
CELLULAR PHONES PROHIBITED WGRAPHIC, Adhesive Dura-Poly, 10 in x 14 in, Adhesive
Mfr # MRFQ825XV
Zoro # G411726657
product price:Â $13.49
/eaKey Features
Legend
CELLULAR PHONES PROHIBITED WGRAPHIC
Sign Material
Adhesive Dura-Poly
Height
10 in
Width
14 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRFQ825XV
Zoro #
G411726657
UPC #
841669103752
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Details
Legend
CELLULAR PHONES PROHIBITED WGRAPHIC
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
UV Resistant
UV protective coating
Description
Accuform Notice Sign, Header NOTICE, Legend CELLULAR PHONES PROHIBITED WGRAPHIC, 6 mil Adhesive DuraVinyl, 10 in Height, 14 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.