CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English
Mfr # LECN364
Zoro # G6220121
product price: $7.59
/pk 5, $1.52/eaKey Features
Header
Warning
Width
5 in
Height
2 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LECN364
Zoro #
G6220121
UPC #
846642089481
Country of Origin
United States
Dimensions
Width
5 in
Height
2 1/2 in
Thickness
0.004 in
Depth
1/250 in
Description
CEMA Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Moving Equipment Can Cause Severe Injury Keep Away, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.