CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English
Mfr # LECN368
Zoro # G6160253
product price: $8.89
/pk 5, $1.78/eaKey Features
Header
Warning
Legend
Warning Servicing Moving Or Energized Equipment Can Cause Severe Injury Lock Out Power Before Servicing (w/Picto)
Width
5 in
Height
2 1/2 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LECN368
Zoro #
G6160253
UPC #
846642089597
Country of Origin
United States
Dimensions
Width
5 in
Height
2 1/2 in
Thickness
0.004 in
Depth
1/250 in
Description
CEMA Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Servicing Moving Or Energized Equipment Can Cause Severe Injury Lock Out Power Before Servicing, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.