Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CEMA Label, 6 in Height, 3 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # LECN374

  • Zoro # G6171471


product price: $10.19
/pk 5, $2.04/ea

Key Features

Header
Warning
Legend
Warning Exposed Moving Parts Can Cause Severe Injury Lock Out Power Before Removing Guard (w/Picto)
Width
3 in
Height
6 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LECN374
Zoro #
G6171471
UPC #
846642089627
Country of Origin
United States

Dimensions

Width
3 in
Height
6 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
CEMA Label
Header
Warning
Legend
Warning Exposed Moving Parts Can Cause Severe Injury Lock Out Power Before Removing Guard (w/Picto)
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Background Color
Black, White
Self-Adhesive
Yes
Header Background Color
Orange
Material
Vinyl
Header Legend Color
Black
Legend Style
Symbol and Text
Legend Color
White
Shape
Rectangle
Language
English
Standards
OSHA 1926.555(a)(6),OSHA 29 CFR 1910.145,ANSI Z535,CEMA 201
ANSI 969 Compliant
No
Graffiti Resistant
No
Number of Printed Sides
1
Mirror Print
No
Sign Header
Warning
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Black, White
Average Outdoor Durability
2 yr
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Legend
Exposed Moving Parts Can Cause Severe Injury Lock Out Power Before Removing Guard
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Metal Detectable
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header Text Color
Black
Adhesive Style
Permanent
Glow In The Dark
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Sign Legend Text Color
Black, White
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Orange
Material Properties
Flexible
OSHA Regulations
OSHA 1926.555(a)(6),OSHA 29 CFR 1910.145
Color
Black/White/Orange
Product Type
CEMA Label

Description

CEMA Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Exposed Moving Parts Can Cause Severe Injury Lock Out Power Before Removing Guard, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.