Center Lane Two-Way Left Turn Only, High Intensity Reflective Aluminum, 36 in x 24 in

  • Mfr # FRR661HP

  • Zoro # G711679189


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Legend
Center Lane Two-Way Left Turn Only
Sign Material
High Intensity Reflective Aluminum
Height
36 in
Width
24 in
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRR661HP
Zoro #
G711679189
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Width
24 in

Details

Legend
Center Lane Two-Way Left Turn Only
Sign Material
High Intensity Reflective Aluminum
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes
UV Resistant
UV-inks to prevent fading

Description

Accuform LANE GUIDANCE SIGN CENTER LANE FRR661HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.