Zoro Homepage

CHAIN STORAGE STANCHION POSTS BASE PRC442BKBK

  • Mfr # PRC442BKBK

  • Zoro # G308186267


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Height
38 in
Includes
2 posts, 2 bases, and (2) 10-ft. chain lengths
Weight
11 lbs
Outside Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRC442BKBK
Zoro #
G308186267
UPC #
-
Country of Origin
Unknown

Dimensions

Height
38 in
Outside Diameter
3 in

Details

Item
Stanchion Post
Color
Black/Black
Includes
2 posts, 2 bases, and (2) 10-ft. chain lengths
Weight
11 lbs

Description

Accuform CHAIN STORAGE STANCHION POSTS BASE PRC442BKBK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.