Zoro Homepage

CHANGEABLE PARKING SIGN 18 X 12 FRP640

  • Mfr # FRP640

  • Zoro # G011984976


product price: $87.95
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
18 in
Sign Material
Engineer Grade Reflective Aluminum
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRP640
Zoro #
G011984976
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.08 in

Details

Sign Material
Engineer Grade Reflective Aluminum

Description

ACCUFORM CHANGEABLE PARKING SIGN 18 X 12 FRP640

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.