Zoro Homepage

CHANGEABLE PARKING SIGN RESERVED FRP642

  • Mfr # FRP642

  • Zoro # G611985038


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
18 in
Sign Material
Engineer Grade Reflective Aluminum
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRP642
Zoro #
G611985038
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.08 in

Details

Sign Material
Engineer Grade Reflective Aluminum

Description

ACCUFORM CHANGEABLE PARKING SIGN RESERVED FRP642

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.