Zoro Homepage

Chart, 24 in H x, 18 in W, Plastic

  • Mfr # PPE357

  • Zoro # G4893786


product price: $34.99
/ea

Key Features

Language
English
Material
Plastic
Height
24 in
Width
18 in
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPE357
Zoro #
G4893786
UPC #
846642000639
Country of Origin
United States

Dimensions

Height
24 in
Width
18 in
Thickness
0.125 in

Description

Chart, Shape Vertical Rectangle, Safety Banner Legend Required Personal Protective Equipment, Sign Legend Style Symbol and Text, Printed Language English, Background Color Yellow, Number of Printed Sides 1, Width 18 in, Height 24 in, Thickness 0.125 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.