Zoro Homepage

CHECK MIRROR FOR TRAFFIC BEFORE PROCEEDING, Plastic, 6 in x 8.5 in

  • Mfr # PSP134

  • Zoro # G111732248


product price: $17.89
/ea

Key Features

Legend
CHECK MIRROR FOR TRAFFIC BEFORE PROCEEDING
Sign Material
Plastic
Height
6 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP134
Zoro #
G111732248
UPC #
846642061104
Country of Origin
United States

Dimensions

Height
6 in
Width
8.5 in

Details

Legend
CHECK MIRROR FOR TRAFFIC BEFORE PROCEEDING
Sign Material
Plastic

Description

Accuform Projection Sign, 3D, CAUTION Header, TextSymbol Legend, CHECK MIRROR FOR TRAFFIC BEFORE PROCEEDING Legend, 01 in Plastic, 6 in Height, 5 in Width, Yellow on BlackProjection Signs provide identification, location, and direction that can be easily seen from various angles for extra visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.