
CHEMICAL DRUM SIGN EMPTY 10 in X 14 in
Mfr # MCPG527VA
Zoro # G211694057
product price: $28.25
/eaKey Features
Width
14 in
Height
10 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCPG527VA
Zoro #
G211694057
UPC #
846642052386
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Aluminum
Description
Accuform CHEMICAL DRUM SIGN EMPTY 10 in X 14 in MCPG527VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.